Beli tungsten drill bits di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHUTER CNC Tool Racks
    Mulai

    Rp9.899.900

    SHUTER CNC Tool Racks
    atribut:
    • Color: Dark Grey
    • Material: Steel, ABS (Tool Holders)
  2. York Cylindrical End Cut Carbide Burr
    Mulai

    Rp83.900

    York Cylindrical End Cut Carbide Burr
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  3. NRS Tungsten Carbide Bur
    Mulai

    Rp309.900

    NRS Tungsten Carbide Bur
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
  4. Tip Saw Japan Tipped Saw for Galvalume Steel Plate and Sheet Metal
    Mulai

    Rp979.900

    Tip Saw Japan Tipped Saw for Galvalume Steel Plate and Sheet Metal
    Deskripsi:
    -Realizes a light cutting feel with a thin blade design.-For galvanized steel sheets and metal-based siding boards.
    atribut:
    • Cutting Performance (Steel) (mm): 2
    • Base Metal Materials: Tool Steel
    • Tip Material: Tungsten Carbide
  5. York Conical Shape Carbide Burr
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  6. DMX Mata Gerinda Potong Keramik
    77%
    Mulai

    Rp129.900

    DMX Mata Gerinda Potong Keramik
    Deskripsi:
    Pisau potong Marble dan Granit
  7. PFERD TC Burrs Pointed Tree Shape
    Mulai

    Rp249.900

    PFERD TC Burrs Pointed Tree Shape
    Deskripsi:
    Pointed tree-shaped burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504
    atribut:
    • Outer Diameter (mm): 6
    • Width (mm): 13
    • Shank Diameter (mm): 3
    • Overall Length (mm): 43
  8. OSG Straight Shank Drill Carbide AD-4D Series
    Mulai

    Rp1.299.900

    OSG Straight Shank Drill Carbide AD-4D Series
    atribut:
    • Type: 4D
    • Material: Ultrafine particle cemented carbide
    • Surface Processing: Easy coating
  9. PFERD TC Burrs Cylindrical Shape
    Mulai

    Rp279.900

    PFERD TC Burrs Cylindrical Shape
    Deskripsi:
    Cylindrical burr according to DIN 8032 with circumferential and end cut according to DIN 8033. GL = total length (solid tungsten carbide) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504
    atribut:
    • Outer Diameter (mm): 6
    • Width (mm): 13
    • Shank Diameter (mm): 3
    • Overall Length (mm): 43
  10. JTC 3 Flute Tungsten Carbide-Pointed End Mill
    Mulai

    Rp1.199.900

    JTC 3 Flute Tungsten Carbide-Pointed End Mill
    atribut:
    • Material: German Solid Tungsten Carbide + TiALN
  11. York Ball Shape Carbide Burr
    Mulai

    Rp109.900

    York Ball Shape Carbide Burr
    Deskripsi:
    Ball Shape. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Ball
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  12. York Conical 14Deg Carbide Burr
    Mulai

    Rp179.900

    York Conical 14Deg Carbide Burr
    Deskripsi:
    Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  13. TRUSCO Carbide Bur Set
    Mulai

    Rp939.900

    TRUSCO Carbide Bur Set
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  14. PFERD TC Burrs Pointed Tree Shape
    Mulai

    Rp229.900

    PFERD TC Burrs Pointed Tree Shape
    Deskripsi:
    Pointed tree-shaped burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504
    atribut:
    • Outer Diameter (mm): 3
    • Width (mm): 13
    • Shank Diameter (mm): 3
    • Overall Length (mm): 43
  15. CP Rotary Burr Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    CP Rotary Burr Set
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  16. American Tool Tile Nipper Tips Type
    Mulai

    Rp86.900

    American Tool Tile Nipper Tips Type
    atribut:
    • Type: Tips Type
    • Length: 216mm (8,5 inch)
  17. NRS Tungsten Carbide Bur
    Mulai

    Rp599.900

    NRS Tungsten Carbide Bur
    Deskripsi:
    -Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
Daftar Harga tungsten drill bits Terbaru March 2026
SHUTER CNC Tool RacksRp9.899.900
NACHI VG Mills Four Flutes Carbide End Mills - 9444Rp209.900
SHUTER Steel Parts Cabinet (Lemari Cabinet)Rp6.900
York Cylindrical End Cut Carbide BurrRp83.900
NRS Tungsten Carbide BurRp309.900
Tip Saw Japan Tipped Saw for Galvalume Steel Plate and Sheet MetalRp979.900
York Conical Shape Carbide BurrRp119.900
DMX Mata Gerinda Potong KeramikRp129.900
PFERD TC Burrs Pointed Tree ShapeRp249.900
OSG Straight Shank Drill Carbide AD-4D SeriesRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)